Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tablecloth, Yellow, 38in x 80in, PK3

  • Mfr # PAC5225

  • Zoro # G7964723


product price: $32.55
/pk 3, $10.85/ea

Key Features

Color
Yellow
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Vinyl
Includes
3 tablecloths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC5225
Zoro #
G7964723
UPC #
194629053179
Country of Origin
China

Details

Color
Yellow
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Vinyl
Includes
3 tablecloths

Description

This yellow heavy duty tablecloth is ideal for protecting table tops during messy art projects, whether it is painting, modeling or other hands-on activities, it is easy to clean, and can be used over and over again. Each tablecloth is 38" x 80" and is 7 mil thick. Sold as a pack of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.