This item is Discontinued.

Pacon White Drawing Paper, 47lb, 18 x 24, Pure White, PK500, 500PK 4748

White Drawing Paper, 47lb, 18 x 24, Pure White, PK500, 500PK (Discontinued)

  • Mfr # 4748
  • Zoro # G006569393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4748
Zoro #
G006569393
UPC #
045173047483
Country of Origin
United States

Dimensions

Sheet Size
18 x 24
Sheet/Roll Size
18 x 24

Details

Item
Paper
Color
Pure White
Paper Weight
47 lb
Total Number of Sheets
500
Paper Basis Weight (lb)
47 lb Text
Paper/Media Color(s)
Pure White

Description

Pure white 100% sulphite drawing paper for watercolor, crayon, pencil and charcoal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.