Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 4812

White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 (Discontinued)

  • Mfr # 4812
  • Zoro # G1429457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4812
Zoro #
G1429457
UPC #
45173048121
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Paper
Color
Pure White
Weight
18.985 lbs
Basis Weight
78 lb
Paper Basis Weight (lb)
78 lb Text
Paper/Media Color(s)
Pure White

Description

PaconĀ® White Drawing Paper, 78lb, 12 x 18, Pure White, 500/Ream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.