Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon White Drawing Paper, 78lb, 9 x 12, Pure White, PK500 4809

White Drawing Paper, 78lb, 9 x 12, Pure White, PK500 (Discontinued)

  • Mfr # 4809
  • Zoro # G801955933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4809
Zoro #
G801955933
UPC #
45173048091
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper
Color
Pure White
Weight
9.504 lbs
Basis Weight
78 lb
Paper Basis Weight (lb)
78 lb Text
Paper/Media Color(s)
Pure White

Description

Pure white 100% sulphite drawing paper for watercolor, crayon, pencil and charcoal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.