Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon White Newsprint, 30lb., 12"x18", Whte, PK500 3409

White Newsprint, 30lb., 12"x18", Whte, PK500 (Discontinued)

  • Mfr # 3409
  • Zoro # G7201260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3409
Zoro #
G7201260
UPC #
045173034094
Country of Origin
United States

Dimensions

Size
12 x 18

Details

Item
White Newsprint,30lb.,12"x18",Whte,PK500
Color
White
Finish
Smooth
Weight
7.6 lbs

Description

Smooth-finish unlined white newsprint is perfect for drawing and coloring.
  • • Smooth-finish unlined white newsprint is perfect for drawing and coloring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.