Zoro Homepage

Whiteboard Erasers, Eraser Puffs, Elastic Band, 3in x 3in, PK 25

  • Mfr # PAC9003

  • Zoro # G300695262


product price: $69.35
/pk 25, $2.77/ea

Key Features

Material
MicroFiber
Color
Yellow, Blue, Red, Purple, Green
Height
3 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC9003
Zoro #
G300695262
UPC #
21196090033
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Length
3 in

Details

Item
Whiteboard Dry Eraser Puffs
Material
MicroFiber
Color
Yellow, Blue, Red, Purple, Green
Features
Easy to Clean, Washable

Description

Our Erasers Puffs make erasing fun! Made from microfiber, the Eraser Puffs are great for thoroughly cleaning dry erase surfaces. The elastic band included on the eraser makes it easy to secure the eraser to your hand for quick erasing. It's great for young children who are trying to hold a dry erase lapboard and an eraser in their helper hand while writing on the board, making it easier for them to erase in between activities. The 3" x 3" erasers are also easy to clean in between uses. Each pack includes 25 Eraser Puffs in 5 assorted colors: Red, Yellow, Green, Blue and Purple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.