Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Write-On Expand File Folders, 1" 63160

Write-On Expand File Folders, 1" (Discontinued)

  • Mfr # 63160
  • Zoro # G7200551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63160
Zoro #
G7200551
UPC #
029444631601
Country of Origin
United States

Dimensions

Width
36"
Size
36" x 1000 ft
Outside Length
1000 ft
Sheet/Roll Size
36" x 1,000 ft

Details

Item
Write-On Expand File Folders,1"
Color
Kraft
Material
Kraft
Features
Lightweight
Recycled Content
0.1
Environmental Certification
SFI
Assembly Required
No
Paper Basis Weight
35 lb Wrapping
Paper/Media Color
Aqua
Rolls Per Unit
1

Description

Write-On Expand File Folders,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.