Zoro Homepage

Dewatering Bag, 6x6, 8 oz.

  • Mfr # SB66-8

  • Zoro # G008383577


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
8oz Non-Woven Polypropylene
Length
6'
Width
6'
Color
Black
Includes
1/2" Nylon Webbing Tie Strings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB66-8
Zoro #
G008383577
UPC #
-
Country of Origin
India

Dimensions

Length
6'
Width
6'
Height
1"
Thickness
2.5 mm
Size
6' x 6'

Details

Item
Dewatering Sediment Bag
Material
8oz Non-Woven Polypropylene
Color
Black
Includes
1/2" Nylon Webbing Tie Strings
Application
Construction Projects, Industrial Sludge Pits, Cooling Tower Sludge, Sump Cleaning, Stormwater Runoff
Capacity
303 U.S. Gallons
Flow Capacity
136 gpm/ft2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.