Zoro Homepage

Secondary Containment Berm w/Removable Brackets, 12x12x12, 40 mil

  • Mfr # PT121212

  • Zoro # G009005645


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12'
Height
12"
Material
Galvanized Aluminum Wire Brackets, 40mil PE
Includes
20 Wire Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT121212
Zoro #
G009005645
UPC #
-
Country of Origin
United States

Dimensions

Width
12'
Length
12'
Height
12"
Material Thickness
40 mil
Size
12' x 12' x 12"

Details

Item
BermPac
Color
Black
Material
Galvanized Aluminum Wire Brackets, 40mil PE
Includes
20 Wire Brackets
Weight
52 lbs.
Features
Removable Wire Brackets; Patent-Pending Brackets; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable; Wire bracket stays in pocket
Capacity
1,077 U.S. Gallons
Application
Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.