Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secondary Containment Berm w/Removable Brackets, 12x50x12, 40 mil

  • Mfr # PT125012

  • Zoro # G909005646


product price: $981.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
12'
Height
12"
Material
Galvanized Aluminum Wire Brackets, 40mil PE
Includes
50 Wire Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125012
Zoro #
G909005646
UPC #
-
Country of Origin
United States

Dimensions

Width
12'
Length
50'
Height
12"
Material Thickness
40 mil
Size
50' X 12' x 12"

Details

Item
BermPac
Color
Black
Material
Galvanized Aluminum Wire Brackets, 40mil PE
Includes
50 Wire Brackets
Capacity
4,488 U.S. Gallons
Application
Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators
Weight
176 lbs.
Features
Removable Wire Brackets; Patent-Pending Brackets; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable; Wire bracket stays in pocket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.