Zoro Homepage

Vinyl Secondary Containment Berm w/Hinge Brackets, 12x25x6

  • Mfr # IBHV12256

  • Zoro # G509005640


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12'
Height
6"
Material
Aluminum Hinge Brackets, 18 oz. Vinyl
Includes
30 Hinge Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBHV12256
Zoro #
G509005640
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12'
Length
25'
Height
6"
Material Thickness
0.5 mm
Size
25' x 12' x 6"

Details

Item
BermPac
Color
Black
Material
Aluminum Hinge Brackets, 18 oz. Vinyl
Includes
30 Hinge Brackets
Application
Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators
Weight
60 lbs.
Capacity
1,122 U.S. Gallons
Features
Custom hinge locks when in upright position; Brackets can be removed/replaced if damaged; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.