
Bagasse Hinged Lid Container, 9.1 x 6.1 x 3.3, 1-Comp, Natural, PK150 (Discontinued)
- Mfr # YMCH00890001
- Zoro # G7328179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YMCH00890001
Zoro #
G7328179
UPC #
16194096477
Country of Origin
United States
Dimensions
Height
3.3"
Width
9.1"
Depth
6.1"
Details
Type
Hinged Lid Container
Material
Bagasse
Color
Natural
Number of Compartments
1
Item
Food Containers
Storage Container Style
Takeout Clamshell, Bagasse
Disposable Foodware Color
Natural
Basic Foodware Material
Sugarcane
Features
Dual Tab Lock One-Compartment Container
Weight
9.93 lbs
Closure Type
Hinged Lid
Description
Pactiv EarthChoice Bagasse Hinged Lid Container, 9.1 x 6.1 x 3.3, 1-Compartment, Natural, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.