
Bagasse Hinged Lid Container, Dual Tab Lock, 9x9x3.5, Natural, PK150 PK (Discontinued)
- Mfr # YMCH09010001
- Zoro # G700929790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YMCH09010001
Zoro #
G700929790
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
9 in
Overall Depth (In.)
9 in
Height
3.5"
Overall Height (In.)
3-1/2 in
Width
9"
Depth
9"
Details
Color
Natural
Material
Bagasse
Features
Dual Tab Lock Large One-Compartment Container
Item
Food Containers
Number of Compartments
1
Type
Hinged Lid Container
Food Container Material Type
Sugarcane
Description
Product is made of a blend of fiber and pulp that is a sustainable and renewable resource. Strong construction. Resists grease and moisture which helps eliminate messy leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.