
Barns and Boxes, Medium Dinner Box, 9 x 5 x 4.5, Basketweave, PK400 PK (Discontinued)
- Mfr # DDNRBW
- Zoro # G600929531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDNRBW
Zoro #
G600929531
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
9 in
Overall Depth (In.)
5 in
Depth
5"
Overall Height (In.)
4-1/2 in
Height
4.5"
Width
9"
Details
Color
Basketweave
Material
Paperboard
Item
Food Containers
Number of Compartments
1
Type
Box
Food Container Material Type
Paper
Description
Fit most every to-go demand. Made of sturdy, grease and moisture resistant, clay-coated board making them a perfect fit for a range of applications. Pre-scored for easy assembly. Can handle food catering needs up to 10 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.