Zoro Homepage
This item is Discontinued.
Pactiv Carry-Out Container, 7" Dia, Black, PK150 NC723B

Carry-Out Container, 7" Dia, Black, PK150 (Discontinued)

  • Mfr # NC723B
  • Zoro # G4327806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC723B
Zoro #
G4327806
UPC #
696599072315
Country of Origin
United States

Dimensions

Width
7"
Diameter
7"
Height
2"
Depth
2"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Disposable Foodware Color
Black/Clear
Number of Compartments
1
Microwave Safe
Yes
Color
Black/Clear
Item
Carry-Out Food Container
Container Lid
Included, Detached
Max. Temp.
150 Degrees F

Description

Carry-Out Food Container, Microwave Safe Yes, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.