Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Carry-Out Container, 9-3/4" W, White, PK560 0TH10099Y000

Carry-Out Container, 9-3/4" W, White, PK560 (Discontinued)

  • Mfr # 0TH10099Y000
  • Zoro # G2024617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TH10099Y000
Zoro #
G2024617
UPC #
016194062892
Country of Origin
United States

Dimensions

Width
9-3/4"
Depth
5"
Height
3-1/4"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Foam
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
White
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Food Container
Container Lid
Included, Hinged
Max. Temp.
150 Degrees F
Secondary Foodware Material
Polystyrene
Color
White

Description

Carry-Out Food Container, Microwave Safe Yes, Package Quantity 560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.