Zoro Homepage
This item is Discontinued.
Pactiv Carry-Out Container, 9" Dia, Silver, PK175 Y509TP

Carry-Out Container, 9" Dia, Silver, PK175 (Discontinued)

  • Mfr # Y509TP
  • Zoro # G4422555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y509TP
Zoro #
G4422555
UPC #
161940498170
Country of Origin
United States

Dimensions

Width
9"
Diameter
9"
Depth
1-5/8"
Height
1-5/8"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Aluminum
Disposable Foodware Shape
Round
Disposable Foodware Color
Silver
Number of Compartments
1
Microwave Safe
No
Item
Carry-Out Food Container
Container Lid
Included, Detached
Color
Silver

Description

Carry-Out Food Container, Microwave Safe No, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.