Zoro Homepage
This item is Discontinued.
Pactiv Carry-Out Container, 9" W, White, PK150 YTD1-9903

Carry-Out Container, 9" W, White, PK150 (Discontinued)

  • Mfr # YTD1-9903
  • Zoro # G0835886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTD1-9903
Zoro #
G0835886
UPC #
-
Country of Origin
United States

Dimensions

Depth
9"
Height
3-1/4"
Width
9"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Foam
Disposable Foodware Shape
Square
Disposable Foodware Color
White
Number of Compartments
3
Microwave Safe
Yes
Max. Temp.
150 Degrees F
Color
White
Item
Carry-Out Food Container
Container Lid
Included, Hinged
Secondary Foodware Material
Polystyrene

Description

Carry-Out Food Container, Microwave Safe Yes, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.