Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Clear Dome Lid for 18" Plastic Tray P9818

Clear Dome Lid for 18" Plastic Tray (Discontinued)

  • Mfr # P9818
  • Zoro # G811397532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9818
Zoro #
G811397532
UPC #
-
Country of Origin
China

Description

This clear dome lid is designed to fit an 18 inch plastic tray, providing a secure cover for food storage and presentation. Made from durable, transparent material, it allows full visibility of contents while protecting against contaminants. The dome shape offers extra height, accommodating larger or stacked items. Ideal for catering, food service, and event use, a pack of 50 helps maintain freshness and facilitates easy transport and display. The lid is compatible with standard 18 inch trays and is practical for both commercial and home applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.