Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK PHSC12ECDI

Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (Discontinued)

  • Mfr # PHSC12ECDI
  • Zoro # G700929752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSC12ECDI
Zoro #
G700929752
UPC #
-
Country of Origin
United States

Dimensions

Height
6.63"
Overall Height (In.)
6.63 in
Length
3.63"
Diameter
3.63 in
Width
3.63"

Details

Color
Teal
Material
PLA
Capacity
12 oz
Standards
ASTM Certified Compostable
Type
Base
Item
Food Containers
Number of Compartments
1
For Use With
LMC81216EC
Food Container Material Type
Paper

Description

Renewable, versatile, and dependable. These containers are microwavable, which makes them great for a variety of hot or cold foods. Each soak-through-resistant cup is color-coded for easy size identification to help lessen the chance of operator mistakes and speed up food assembly. Cups will not melt or deform, which makes them ideal for delivery and takeout. Perfect for hot or cold foods such as soup, pasta salad, and mac and cheese. Made from 100% annually renewable resources and meet ASTM standard D6868 or D6400. Commercially compostable only. Facilities may not exist in your area. Not suitable for home composting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.