Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Compostable Fiber-Blend Bagasse Dinnerware, Plate, 9in Dia, Nat, PK500 YMC500090002

Compostable Fiber-Blend Bagasse Dinnerware, Plate, 9in Dia, Nat, PK500 (Discontinued)

  • Mfr # YMC500090002
  • Zoro # G7513855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YMC500090002
Zoro #
G7513855
UPC #
10016194063988
Country of Origin
United States

Dimensions

Diameter
9"

Details

Item
Dinnerware
Type
Plate
Disposable Foodware Shape
Round
Color
Natural
Material
Fiber-Blend Bagasse
Disposable Foodware Color
Natural
Weight
18.034 lbs
Food Service Disposables Grouping
Plate
Basic Foodware Material
Fiber-Blend Bagasse

Description

Pactiv EarthChoice Compostable Fiber-Blend Bagasse Dinnerware, Plate, 9" Diameter, Natural, 500/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.