Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Compostable Fiber-Blend Bagasse Plate, 10" Dia, Natural, PK500 MC500100002

Compostable Fiber-Blend Bagasse Plate, 10" Dia, Natural, PK500 (Discontinued)

  • Mfr # MC500100002
  • Zoro # G7514485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC500100002
Zoro #
G7514485
UPC #
10016194063964
Country of Origin
United States

Dimensions

Diameter
10"

Details

Item
Dinnerware
Food Service Disposables Grouping
Plate
Color
Natural
Disposable Foodware Shape
Round
Weight
24.648 lbs
Basic Foodware Material
Fiber-Blend Bagasse
Material
Fiber-Blend Bagasse
Disposable Foodware Color
Natural
Type
Plate

Description

EarthChoice® compostable dinnerware are the perfect renewable option for your business and customers. These fiber-blend bagasse dinnerware can help you meet your sustainability goals and keep operations running smoothly. Their durable design makes food assembly quick, easy, and mess-free. Fully compostable in municipal and industrial compost facilities where available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.