This item is Discontinued.

Pactiv Compostable Fiber-Blend Soup Cup Lid, For 8-16oz, 4" dia, White, PK500 PK LMC81216EC

Compostable Fiber-Blend Soup Cup Lid, For 8-16oz, 4" dia, White, PK500 PK (Discontinued)

  • Mfr # LMC81216EC
  • Zoro # G400929670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC81216EC
Zoro #
G400929670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
0.63 in
Length
4"
Width
4"
Diameter
4 in
Height
0.63"

Details

Color
White
Material
Molded Fiber
Standards
ASTM Certified Compostable
For Use With
All EarthChoice 8-16 oz Soup Cups
Type
Lid
Item
Food Containers
Microwave Safe
Yes
Food Container Material Type
Sugarcane

Description

A sustainable alternative to conventional plastic lids. Fit any of the 8-16 oz EarthChoice® paper soup cups. The compostable rigid fiber material blend is made from sustainable, annually renewable resources and meet ASTM standard D6868 or D6400. Commercially compostable only. Facilities may not exist in your area. Not suitable for home composting. Soak-through-resistant, the bagasse lids offer a strong, tight fit to ensure a secure closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.