Zoro Homepage
This item is Discontinued.
Pactiv Deli Container, 4-35/64" Dia, Clear, PK240 YSD2532

Deli Container, 4-35/64" Dia, Clear, PK240 (Discontinued)

  • Mfr # YSD2532
  • Zoro # G4327736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSD2532
Zoro #
G4327736
UPC #
696599421274
Country of Origin
United States

Dimensions

Height
5-35/64"
Depth
5-35/64"
Diameter
4-35/64"

Details

Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Number of Compartments
1
Microwave Safe
Yes
Max. Temp.
150 Degrees F
Container Lid
Included, Detached
Color
Clear
Secondary Foodware Material
Polypropylene
Item
Carry-Out Deli Container

Description

Carry-Out Deli Container, Microwave Safe Yes, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.