Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK 1064DP4CLRL

Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (Discontinued)

  • Mfr # 1064DP4CLRL
  • Zoro # G400929823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064DP4CLRL
Zoro #
G400929823
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Length
10"
Diameter
10 in

Details

Color
Clear
Material
PET
Number of Compartments
4
Item
Food Containers
Capacity
64 oz
Type
Tray
Food Container Material Type
Plastic

Description

Two-piece container with separate compartments for fruits or vegetables with center dip holder. Leak resistant lid made with globally sourced materials. Suitable for use in blast freezer, freezer, fridge or as a room temperature display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.