Disp Carry-Out Ctnr, 148 oz, Black, PK150
Mfr # YHLB09010000
Zoro # G809824262
product price: $34.59
/pk 150, $0.23/eaKey Features
Capacity
148 oz
Material
Polystyrene
Color
Black
Number of Compartments
1
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YHLB09010000
Zoro #
G809824262
UPC #
00016194050110
Country of Origin
United States
Dimensions
Depth
9.13 in
Height
3.25 in
Width
9 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 148 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 1/8 in, Diameter Not Applicable, FSC Certified No, Height 3 1/4 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.