Disp Carry-Out Ctnr, 8 oz, Clear, PK240
- Mfr # YL2508
- Zoro # G4216491
product price:Â
$
56.95
/pk of 240, $0.24/ea
Key Features
Overall Width (In.)
1.13 in
Overall Depth (In.)
2.8 in
Color
Clear
Material
Plastic
Overall Height (In.)
1.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YL2508
- Zoro #
- G4216491
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Plastic
- Item
- Disposable Carry-Out Food Container
- Type
- Base/Lid Combo
- Number of Compartments
- 1
- Capacity
- 8 oz
- Includes Lid
- Yes
- FSC Certified
- No
- Bio-Based
- No
- Recyclable
- No
- SFI Certified
- No
- Coating or Lining
- Uncoated/Unlined
- Container Style
- Base/Lid Combo
- Compostable
- Not Compostable
- BPI Certified
- No
- Maximum Temperature
- 212 Degrees F
- Specific Material
- Plastic
- USDA Certified Bio-based Products
- No
- Microwave Safe
- Yes
- Closure Type
- Detached Lid
Dimensions
- Overall Width (In.)
- 1.13 in
- Overall Depth (In.)
- 2.8 in
- Overall Height (In.)
- 1.33 in
- Diameter
- 4.7 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 8 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 2 13/16 in, Diameter Not Applicable, FSC Certified No, Height 1 5/16 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.