Disp Carry-Out Ctnr, 93 oz, 9 in W, PK170
- Mfr # YCNW0205
- Zoro # G400929496
product price:Â
$
70.99
/pk of 170, $0.42/ea
Key Features
Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
1
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 3.1 in
- Depth
- 6 in
- Width
- 9"
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 93 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 in, Diameter Not Applicable, FSC Certified No, Height 3 1/8 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.