Disp Container Lid, Clear, Plastic, PK480

  • Mfr # YNL500
  • Zoro # G907055971
product price: 
$
96.29
/pk of 480, $0.20/ea

Key Features

Type
Lid
Capacity
8 oz, 12 oz, 16 oz, 24 oz, 32 oz
Material
Polypropylene
Color
Translucent
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YNL500
Zoro #
G907055971
UPC #
-
Country of Origin
United States
Type
Lid
Capacity
8 oz, 12 oz, 16 oz, 24 oz, 32 oz
Material
Polypropylene
Color
Translucent
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Food Container Lid
Disposable Lid Type
No
Label Shape
Round
Bio-Based
No
Compostable
Not Compostable
Specific Material
Polyethylene
FSC Certified
No
Recyclable
No
Shape
Round
SFI Certified
No
Lid Type
Flat
Product Type
Take-Out Container Lid
BPI Certified
No
Disposable Utensil Type
Take-Out Container Lid
USDA Certified Bio-based Products
No
Dishwasher Safe
Yes
Vented
No
Hinged Lid
No
Basic Foodware Material
Plastic

Dimensions

Outside Height
0.4 in
Diameter
4.55 in
Height
0.4 in

Description

Disposable Food Container Lid, Bio-Based No, BPI Certified No, Compatible Manufacturer Container Model Number Not Applicable, Compostable Not Compostable, FSC Certified No, Lid Type Flat, Material Plastic, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Compatible Grainger Container Number Not Applicable, Capacity 8 oz, 12 oz, 16 oz, 24 oz, 32 oz, Color Clear, Diameter 4 1/2 in, Length Not Applicable, Product Type Take-Out Container Lid


  • Lids are perfect for either hot or cold applications. Strong, leak-resistant seal. Microwaveable, stackable, refrigerator-friendly and top-rack dishwasher safe. End-user reusable for the consumer or recyclable.
  • Perfect for either hot or cold applications.
  • Strong, leak-resistant seal makes them perfect for carry-out.
  • Microwavable, stackable, refrigerator and top rack dishwasher safe.
  • Translucent lid for easy view of contents.

Ratings & reviews