Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TF112S00000
Zoro #
G4327821
UPC #
721725740445
Country of Origin
United States
Dimensions
Width
9 in
Height
39/64 in
Length
11 in
Details
Item
Disposable Serving Tray
Material
Plastic
Color
White
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
White
Microwave Safe
No
Number of Compartments
1
Disposable Foodware Pattern
Patternless
For Use With
Food and Medical Products
Disposable Foodware Coating/Lining
Uncoated/Unlined
Weight Capacity
5 lb.
Description
Disposable Serving Tray, Microwave Safe No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.