Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv EarthChoice Dinnerware, Bowl, 6.38 Diameter, 12 oz, Natural, PK1000 MC500120001

EarthChoice Dinnerware, Bowl, 6.38 Diameter, 12 oz, Natural, PK1000 (Discontinued)

  • Mfr # MC500120001
  • Zoro # G4526003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC500120001
Zoro #
G4526003
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6.38"

Details

Item
Dinnerware
Disposable Foodware Capacity
12 oz
Disposable Foodware Color
Natural
Type
Bowl
Food Service Disposables Grouping
Bowl
Disposable Foodware Shape
Round
Material
Fiber-Blend Bagasse
Basic Foodware Material
Fiber-Blend Bagasse
Color
Natural
Capacity
12 oz
Weight
23.546 lbs

Description

EarthChoice® compostable dinnerware are the perfect renewable option for your business and customers. These fiber-blend bagasse dinnerware can help you meet your sustainability goals and keep operations running smoothly. Their durable design makes food assembly quick, easy, and mess-free. Fully compostable in municipal and industrial compost facilities where available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.