Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv EarthChoice Hinge-Lid Takeout Container, 33oz, 8.5x8.5x3, 3-Cmp, PK150 PK DC858330B000

EarthChoice Hinge-Lid Takeout Container, 33oz, 8.5x8.5x3, 3-Cmp, PK150 PK (Discontinued)

  • Mfr # DC858330B000
  • Zoro # G600929791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC858330B000
Zoro #
G600929791
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8-1/2 in
Overall Depth (In.)
8-1/2 in
Height
3"
Overall Height (In.)
3 in
Depth
8.5"
Width
8.5"

Details

Color
Black Base/Clear Top
Material
PP
Capacity
33 oz
Number of Compartments
3
Item
Food Containers
Type
Hinged Lid Container
Microwave Safe
Yes
Dishwasher Safe
Yes
Food Container Material Type
Plastic
Vented
Yes

Description

EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents for the operator to control the perfect amount of heat retantion or steam to escape. The innovative ZipSeal closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.