Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv EarthChoice Hot Cups, 8 oz, Orange, PK1000 DPHC8EC

EarthChoice Hot Cups, 8 oz, Orange, PK1000 (Discontinued)

  • Mfr # DPHC8EC
  • Zoro # G7514500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPHC8EC
Zoro #
G7514500
UPC #
10795597226540
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Orange
Disposables Product Grouping
Hot
Material
Polylactic Acid (PLA) Paper
Type
Hot
Capacity
8 oz
Color
Orange
For Use With
Pactiv L4930
Green Certification or Other Recognition
BPI Certified Compostable
Weight
18.4 lbs

Description

Pactiv EarthChoice Hot Cups, 8 oz, Orange, 1,000/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.