This item is Discontinued.

Pactiv EarthChoice OneBox Paper Box, 55 oz, 9 x 4.85 x 2, Black, PK100 PK NOB02B

EarthChoice OneBox Paper Box, 55 oz, 9 x 4.85 x 2, Black, PK100 PK (Discontinued)

  • Mfr # NOB02B
  • Zoro # G000929438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOB02B
Zoro #
G000929438
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
9 in
Overall Depth (In.)
4.85 in
Depth
4.85"
Overall Height (In.)
2 in
Height
2"
Width
9"

Details

Color
Black
Material
Paperboard
Type
Box
Capacity
55 oz
Number of Compartments
1
Item
Food Containers
Microwave Safe
Yes
Food Container Material Type
Paper

Description

Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.