This item is Discontinued.

Pactiv EarthChoice OneBox Paper Box, 66 oz, 6.5 x 4.5 x 3.25, Black, PK160 PK NOB03B

EarthChoice OneBox Paper Box, 66 oz, 6.5 x 4.5 x 3.25, Black, PK160 PK (Discontinued)

  • Mfr # NOB03B
  • Zoro # G300929329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOB03B
Zoro #
G300929329
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
6-1/2 in
Overall Depth (In.)
4-1/2 in
Height
3.25"
Overall Height (In.)
3-1/4 in
Depth
4.5"
Width
6.5"

Details

Color
Black
Material
Paperboard
Number of Compartments
1
Type
Box
Capacity
66 oz
Item
Food Containers
Food Container Material Type
Paper
Microwave Safe
Yes

Description

Searching for the perfect alternative to plastic containers? EarthChoice®OneBox® paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.