Zoro Homepage

EarthChoice Pressware Compostable Dinnerware, Plate, 10", White, PK300 PK

  • Mfr # PSP10EC

  • Zoro # G500929310


product price: $67.89
/pk 300, $0.23/ea

Key Features

Basic Foodware Material
Paperboard
Material
Paperboard
Length
10 in
Food Service Disposables Grouping
Plate
Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP10EC
Zoro #
G500929310
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Diameter
10 in
Depth
1"
Width
10 in

Details

Item
Plates
Basic Foodware Material
Paperboard
Material
Paperboard
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Color
White
Shape
Round
Disposable Foodware Color
White
Standards
ASTM Certified Compostable
Bio Based
Yes
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Product Series
EarthChoice
Features
Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold.
Freezer Safe
No
Recyclable
No
Item Weight
Mediumweight
Number of Compartments
1
Fsc Certified
No
Pack Count
300
Packs per Case
1
Durability
Mediumweight
Dinnerware Type
Plate
Sfi Certified
No
Microwave Safe
Yes

Description

Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.


  • Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold.
  • 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting.
  • They are microwave safe and have a heat tolerance of 212° F.
  • Great for heavy foods-hot and cold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.