Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv EarthChoice Pressware Compostable Dinnerware, Plate, 9", White, PK450 PK PSP09EC

EarthChoice Pressware Compostable Dinnerware, Plate, 9", White, PK450 PK (Discontinued)

  • Mfr # PSP09EC
  • Zoro # G900929583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP09EC
Zoro #
G900929583
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Diameter
9 in
Depth
0.5"
Length
9 in

Details

Item
Plates
Disposable Foodware Color
White
Basic Foodware Material
Paperboard
Standards
ASTM Certified Compostable
Material
Paperboard
Disposable Foodware Shape
Round
Color
White
Shape
Round
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Food Service Disposables Grouping
Plate
Bpi Certified
No
Bio Based
Yes
Disposable Foodware Coating/Lining
Uncoated
Packs per Case
1
Wrapped/Unwrapped
Unwrapped
Product Series
EarthChoice
Recyclable
No
Fsc Certified
No
Number of Compartments
1
Compostable
Yes
Dinnerware Type
Plate
Pack Count
450
Sfi Certified
No
Item Weight
Mediumweight
Microwave Safe
Yes
Durability
Mediumweight
Features
Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold.
Freezer Safe
No

Description

Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.


  • Durable and resistant to grease and moisture, which makes them great for heavy foods-hot and cold.
  • 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting.
  • They are microwave safe and have a heat tolerance of 212° F.
  • Great for heavy foods-hot and cold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.