Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EarthChoice PSM Cutlery, Heavyweight, Fork, 6.88", Tan, PK1000

  • Mfr # YPSMFTEC

  • Zoro # G7514178


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Weight
14.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPSMFTEC
Zoro #
G7514178
UPC #
24502104448
Country of Origin
United States

Dimensions

Length
6.88"

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Item
Utensils
Weight
14.5 lbs
Color
Tan
Material
Polypropylene

Description

Manufactured from a blend of different materials, the majority of which is starch. 50% of the base material comes from corn not originally intended for human consumption (not genetically modified). Can handle temperatures up to 200°F which makes it perfect for higher heat applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.