
EarthChoice PSM Cutlery, Heavyweight, Knife, 7.5in, Tan, PK1000
Mfr # YPSMKTEC
Zoro # G7513959
product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPSMKTEC
Zoro #
G7513959
UPC #
24502104462
Country of Origin
United States
Dimensions
Length
7.5"
Details
Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Item
Utensils
Material
Polypropylene
Weight
13.25 lbs
Color
Tan
Description
Pactiv EarthChoice PSM Cutlery, Heavyweight, Knife, 7.5", Tan, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.