Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EarthChoice PSM Cutlery, Heavyweight, Spoon, 5.88 in, Tan, PK1000

  • Mfr # YPSMSTEC

  • Zoro # G7513100


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Weight
9.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPSMSTEC
Zoro #
G7513100
UPC #
24502104455
Country of Origin
United States

Dimensions

Length
5.88"

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Tan
Foodservice Item Weight
Heavyweight
Basic Foodware Material
Polypropylene
Weight
9.5 lbs
Color
Tan
Material
Polypropylene
Item
Utensils

Description

Pactiv EarthChoice PSM Cutlery, Heavyweight, Spoon, 5.88", Tan, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.