This item is Discontinued.

Pactiv Evergreen Aluminum Pie Pan, Extra Deep, 7.13 in. Diameter x 1.19 in. H, PK400, 400PK 25835Y

Aluminum Pie Pan, Extra Deep, 7.13 in. Diameter x 1.19 in. H, PK400, 400PK (Discontinued)

  • Mfr # 25835Y
  • Zoro # G305742039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25835Y
Zoro #
G305742039
UPC #
-
Country of Origin
United States

Dimensions

Height
1.19"
Outside Dia. (In.)
7.13"

Details

Item
Food Containers
Material
Aluminum
Color
Silver
Features
8" Extra Deep
Weight
10.97 lbs

Description

Perfect for all your pies! You can bake and present in this functional and attractive pan. Extra-deep design accommodates nearly any pie recipe. Sturdy aluminum is both freezer and oven-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.