Shop PACTIV EVERGREEN
See all product information
Create Account
Aluminum Steam Table Pan, Full-Size Deep, 3.4" Deep, 19.6 x 11.6, 40PK
Mfr # Y6050XH
Zoro # G923332681
product price:Â $350.99
/pk 40, $8.77/ea
Free Shipping & Returns
Key Features
Depth
3.4 in
Material
Aluminum
Color
Silver
Pan Size
Full-Size
Length
11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6050XH
- Zoro #
- G923332681
- UPC #
- 16194048216
- Country of Origin
- United States
Dimensions
- Depth
- 3.4 in
- Pan Size
- Full-Size
- Length
- 11.6 in
- Width
- 19.6 in
Details
- Material
- Aluminum
- Color
- Silver
- For Use With
- Pactiv Evergreen Y112045
- Type
- Full-Size Deep Pan
Description
Industry-standard sizing enables use with just about any steam-table system. Combine strength, durability, and the economic value of aluminum foil that is perfect for catering banquets and events of any size. Whether you're cooking, storing, or serving, these foil steam food Trays are perfect for serving everything from heavy meats and lasagna to mashed potatoes and salads. These pans can do it all: prepare, heat, refrigerate, transport, and serve. The aluminum containers are durable and grease- and moisture-resistant, making them ideal for multiple uses. Paired with our aluminum foil covers (sold separately), these catering lids help lock in heat, moisture, and flavor while minimize leakage and making transportation convenient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.