Zoro Homepage

Cake Circle, 9" Diameter x 1" H, White, 4PK

  • Mfr # PAC 60900000

  • Zoro # G805672607


product price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Outside Dia. (In.)
9"
Diameter
9 in
Overall Height (In.)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC 60900000
Zoro #
G805672607
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9"
Diameter
9 in
Overall Height (In.)
1"

Details

Color
White
Material
Polystyrene
Item
Food Containers
Number of Compartments
1
Storage Container Style
Cake Circle
Type
Cake Circle
Food Container Material Type
Foam

Description

Sturdy round cake circle is perfect for presentation and transportation of your cake. Attractive rounded edge. Compatible with a temperature range from 0° to 150°.


  • Sturdy round cake circle.
  • Perfect for presentation and transportation of your cake.
  • Attractive rounded edge.
  • Compatible with a temperature range from 0° to 150°.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.