Classic Carry-Out Container with PET Dome Lid, 46 oz, 9.8 x 7.8 x 1.3, Silver/Clear, Aluminum, 50PK

  • Mfr # Y6710PET

  • Zoro # G916009590


product price:  $87.25
/pk 50, $1.75/ea

Key Features

Type
Base/Lid Combo
Capacity
46 oz
Material
PET, Aluminum
Color
Clear, Silver
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y6710PET
Zoro #
G916009590
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
1.3 in
Outside Length
7.8 in
Outside Width
9.8 in
Depth
7.8 in
Height
1.3 in
Length
7.8 in

Details

Type
Base/Lid Combo
Capacity
46 oz
Material
PET, Aluminum
Color
Clear, Silver
Number of Compartments
1
Microwave Safe
No
Container Shape
Rectangular
Item
Takeout Food Containers
Hinged Lid
No
Dishwasher Safe
No
Basic Foodware Material
Aluminum
Vented
No
Closure Type
Lid
Pattern
Solid
Bio Based
No
Recyclable
Yes
SFI Certified
No
Bpi Certified
No
Container Lid
Lid
Container Style
Base/Lid Combo
Lid Type
Lid
FSC Certified
No
Hinged Lid
No
Item Weight
Standard
Interior Volume Capacity
46 oz
Compostable
No
Freezer Safe
No
Features
Recyclable

Description

Classic Carry-Out aluminum containers offer an upscale image for your Home Meal Replacement program that consumers find attractive and versatile. In addition to being ovenable, the heavy-duty aluminum protects food and preserves the quality of meats, seafood, prepared entrees, side dishes and bakery foods. Containers allow food to be prepared, stored, transported and reheated in the oven all in the same packaging and are compatible with heat-sealed film. Accompanying lids provide a leak-resistant seal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.