This item is Discontinued.

Pactiv Evergreen Classic Carry-Out Containers, 46 oz, 9.75 x 7.75 x 1.75, Silver, PK50 Y6710PWPSFG

Classic Carry-Out Containers, 46 oz, 9.75 x 7.75 x 1.75, Silver, PK50 (Discontinued)

  • Mfr # Y6710PWPSFG
  • Zoro # G003666286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y6710PWPSFG
Zoro #
G003666286
UPC #
-
Country of Origin
United States

Dimensions

Width
9.75"
Depth
7.75"
Height
1.75"; 1.75"

Details

Basic Foodware Material
Aluminum/Polystyrene
Disposable Foodware Color
Silver
Number of Compartments
1
Item
Food Containers
Disposable Foodware Capacity
46 oz
Capacity
46 oz
Storage Container Style
Carryout
Weight
8 lbs

Description

Metallic color provide exceptional merchandising and appearance, increasing eye appeal. They allow food to be prepared, stored, transported and reheated in the same container. Containers can be used for either hot or cold display applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.