Shop PACTIV EVERGREEN
See all product information
Create Account
ClearView MealMaster Chicken Barn, 13.3 x 8.4 x 4, Black/Clear, Plastic, 105PK
Mfr # YCNC300800NH
Zoro # G623332585
product price:Â $176.99
/pk 105, $1.69/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Overall Depth (In.)
4 in
Microwave Safe
Yes (Base)
Material
Mineral Filled Polypropylene (MFPP); Oriented Polystyrene (OPS)
Overall Height (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
YCNC300800NH
Zoro #
G623332585
UPC #
16194102017
Country of Origin
United States
Dimensions
Overall Depth (In.)
4 in
Overall Height (In.)
4 in
Overall Width (In.)
13.3 in
Overall Length (In.)
8.4 in
Details
Number of Compartments
1
Microwave Safe
Yes (Base)
Material
Mineral Filled Polypropylene (MFPP); Oriented Polystyrene (OPS)
Color
Black/Clear
Features
Vented
Vented
Yes
Food Container Type
Base/Lid Combo
Description
Designed to hold hot fried foods with breading, Clearview MealMaster Chicken Barns are equipped with a built-in venting system which allows steam to vent minimizing any condensation on the lid for superior merchandising while ensuring that crispy food stays crisp from the store to the consumers' door. In addition, the unique dimpling pattern on the microwaveable base helps to trap any grease so that it doesn't come in contact with the food. Maximize hot case impulse sales by using this exceptional packaging!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.