
ClearView MealMaster Lids with Fog Gard Coating, Medium Flat Lid, 8.13 x 6.5 x 0.38, Clear, PK252 (Discontinued)
- Mfr # YCN8462S00D0
- Zoro # G003666170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YCN8462S00D0
Zoro #
G003666170
UPC #
-
Country of Origin
United States
Dimensions
Height
0.38"; 0.38"
Width
8.13"
Depth
6.5"
Details
Type
Lid
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Disposable Foodware Color
Clear
Use Lid Number
YCN846240000
Basic Foodware Material
PS
Features
Medium Flat Lid
Description
Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Clear lid allows for easy identification of contents. Special Fog Gard coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.