This item is Discontinued.

Pactiv Evergreen EarthChoice ClearView MealMaster Container, 36 oz, 9.38 x 8 x 1.5, Black, PK250 0CN846360000

EarthChoice ClearView MealMaster Container, 36 oz, 9.38 x 8 x 1.5, Black, PK250 (Discontinued)

  • Mfr # 0CN846360000
  • Zoro # G903666195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CN846360000
Zoro #
G903666195
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5"; 1.5"
Width
9.38"
Depth
8"

Details

Type
Base
Capacity
36 oz
Material
Polypropylene
Number of Compartments
1
Item
Food Containers
Use Lid Number
YCN8466H00D0
Basic Foodware Material
PP
Disposable Foodware Color
Black

Description

Perfect for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and resist grease, moisture and help eliminate messy leaking. Clear polypropylene lids with ZipSeal (sold separately) and easy stackability make these bowls perfect for carry out applications or to merchandise in a display case. They withstand microwave temperatures up to 250°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.