EarthChoice Four-Cup Carrier, 8 oz to 46 oz, Four Cups, Natural, PK132

  • Mfr # M5135040001

  • Zoro # G003666200


product price:  $114.99
/pk 132, $0.87/ea
Free Shipping & Returns

Key Features

Material
Molded Fiber
Size
8 oz to 46 oz
Height
2.25 in
Width
10.5"
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5135040001
Zoro #
G003666200
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz to 46 oz
Height
2.25 in
Width
10.5"
Depth
10.5 in

Details

Material
Molded Fiber
Item
Four Cup Trays
Disposable Foodware Color
Natural
Features
Durable
Disposable Foodware Capacity
Four Cups
Bio Based
No
Capacity
Four Cups
Recyclable
No
Color
Natural
Bpi Certified
No
Compostable
No
SFI Certified
No
Container Shape
Square
Container Style
Cup Tray
Number of Compartments
4
Hinged Lid
No
Freezer Safe
No
Microwave Safe
No
FSC Certified
No
Item Weight
Standard
Pattern
Solid

Description

EarthChoice fiber cup carriers are extremely durable and made with 100% recycled paper. Made with globally sourced materials. Ready to use with no set up required. Makes transporting on the go beverages simple and mess free. Features a sturdy multi compartment design to accommodate up to four cups ranging from 8-46 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.