This item is Discontinued.

Pactiv Evergreen EarthChoice OneBox Paper Box, 37 oz, 4.5 x 4.5 x 2.5, Black, PK312, 312PK NOB01B

EarthChoice OneBox Paper Box, 37 oz, 4.5 x 4.5 x 2.5, Black, PK312, 312PK (Discontinued)

  • Mfr # NOB01B
  • Zoro # G805672652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOB01B
Zoro #
G805672652
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
4.5"
Overall Depth (In.)
4.5"
Overall Height (In.)
2.5"

Details

Capacity (Qt.)
37 oz
Color
Black
Material
Paperboard
Item
Food Containers
Number of Compartments
1
Capacity
37 oz
Storage Container Style
Carryout

Description

Searching for the perfect alternative to plastic containers? EarthChoiceOneBox paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.